Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S Caps-0.125-1.000-0.033-701-1R-RED-STOCK

  • Mfr # 508478

  • Zoro # G306899732


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Wall Thickness Tolerance
0.023 to 0.043 in
Wall Thickness
0.033 in
Inside Length
1 in
Inside Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508478
Zoro #
G306899732
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.033 in
Inside Length
1 in
Inside Dia.
0.125 in
Length Tolerance
0.938 to 1.062 in

Details

Color
Red
Wall Thickness Tolerance
0.023 to 0.043 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.