S Caps-0.156-0.500-0.038-701-89-BLACK-STOCK

  • Mfr # 610437

  • Zoro # G906899361


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length Tolerance
0.438 to 0.562 in
Inside Dia.
0.156 in
Inside Length
0.5 in
Wall Thickness Tolerance
0.028 to 0.048 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610437
Zoro #
G906899361
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
0.438 to 0.562 in
Inside Dia.
0.156 in
Inside Length
0.5 in
Wall Thickness
0.038 in

Details

Color
Black
Wall Thickness Tolerance
0.028 to 0.048 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.