S Caps-0.172-0.500-0.038-701-89-BLACK-STOCK

  • Mfr # 465330

  • Zoro # G706899707


product price:  $568.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Length
0.5 in
Inside Dia.
0.172 in
Wall Thickness Tolerance
0.028 to 0.048 in
Wall Thickness
0.038 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465330
Zoro #
G706899707
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.5 in
Inside Dia.
0.172 in
Wall Thickness
0.038 in
Length Tolerance
0.438 to 0.562 in

Details

Color
Black
Wall Thickness Tolerance
0.028 to 0.048 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.