
S Caps-0.172-1.500-0.038-701-1R-RED-STOCK
Mfr # 991827
Zoro # G706899592
product price:Â $673.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Inside Dia.
0.172 in
Wall Thickness Tolerance
0.028 to 0.048 in
Inside Length
1.5 in
Length Tolerance
1.438 to 1.562 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
991827
Zoro #
G706899592
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
0.172 in
Inside Length
1.5 in
Length Tolerance
1.438 to 1.562 in
Wall Thickness
0.038 in
Details
Color
Red
Wall Thickness Tolerance
0.028 to 0.048 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.