S Caps-0.187-1.000-0.038-701-1R-RED, 1000PK

  • Mfr # 581531

  • Zoro # G906899811


product price: $186.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Color
Red
Wall Thickness
0.038 in
Inside Dia.
0.187 in
Inside Length
1 in
Length Tolerance
0.938 to 1.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581531
Zoro #
G906899811
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.038 in
Inside Dia.
0.187 in
Inside Length
1 in
Length Tolerance
0.938 to 1.062 in

Details

Color
Red
Wall Thickness Tolerance
0.028 to 0.048 in

Description

S Caps-0.187-1.000-0.038-701-1R-RED-1000 / BAG-STOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.