Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S Caps-0.313-1.500-0.043-701-89-BLACK-STOCK

  • Mfr # 385917

  • Zoro # G806899614


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Wall Thickness
0.043 in
Inside Length
1.5 in
Length Tolerance
1.438 to 1.562 in
Inside Dia.
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
385917
Zoro #
G806899614
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.043 in
Inside Length
1.5 in
Length Tolerance
1.438 to 1.562 in
Inside Dia.
0.313 in

Details

Color
Black
Wall Thickness Tolerance
0.033 to 0.053 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.