Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S Caps-0.406-1.500-0.055-701-1R-RED, 500PK

  • Mfr # 062318

  • Zoro # G806898938


product price: $175.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Color
Red
Wall Thickness
0.055 in
Length Tolerance
1.438 to 1.562 in
Inside Length
1.5 in
Inside Dia.
0.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
062318
Zoro #
G806898938
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.055 in
Length Tolerance
1.438 to 1.562 in
Inside Length
1.5 in
Inside Dia.
0.406 in

Details

Color
Red
Wall Thickness Tolerance
0.045 to 0.065 in

Description

S Caps-0.406-1.500-0.055-701-1R-RED-500/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.