Zoro Homepage

S Caps-0.468-1.000-0.060-701-89-BLACK-STOCK

  • Mfr # 886619

  • Zoro # G106898836


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
0.468 in
Wall Thickness
0.06 in
Length Tolerance
0.938 to 1.062 in
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886619
Zoro #
G106898836
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.468 in
Wall Thickness
0.06 in
Length Tolerance
0.938 to 1.062 in
Inside Length
1 in

Details

Color
Black
Wall Thickness Tolerance
0.050 to 0.070 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.