Zoro Homepage

S Caps-0.875-0.500-0.060-701-89-BLACK, 100PK

  • Mfr # 455376

  • Zoro # G206899016


product price: $71.29
/pk 100, $0.71/ea

Key Features

Color
Black
Wall Thickness Tolerance
0.050 to 0.070 in
Wall Thickness
0.06 in
Inside Length
0.5 in
Inside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455376
Zoro #
G206899016
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Length
0.5 in
Inside Dia.
0.875 in
Length Tolerance
0.437 to 0.562 in

Details

Color
Black
Wall Thickness Tolerance
0.050 to 0.070 in

Description

S Caps-0.875-0.500-0.060-701-89-BLACK-100 / BAG-STOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.