Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S Caps-1.250-0.500-0.065-701-89-BLACK, 50PK

  • Mfr # 177224

  • Zoro # G706899387


product price: $35.65
/pk 50, $0.71/ea

Key Features

Color
Black
Inside Dia.
1.25 in
Wall Thickness Tolerance
0.055 to 0.075 in
Wall Thickness
0.065 in
Inside Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177224
Zoro #
G706899387
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.25 in
Wall Thickness
0.065 in
Inside Length
0.5 in
Length Tolerance
0.438 to 0.562 in

Details

Color
Black
Wall Thickness Tolerance
0.055 to 0.075 in

Description

S Caps-1.250-0.500-0.065-701-89-BLACK-50 / BAG-STOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.