Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S Caps-1.250-1.000-0.065-701-89-BLACK-STOCK

  • Mfr # 891314

  • Zoro # G206898590


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length Tolerance
0.938 to 1.062 in
Wall Thickness Tolerance
0.055 to 0.075 in
Inside Dia.
1.25 in
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891314
Zoro #
G206898590
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
0.938 to 1.062 in
Inside Dia.
1.25 in
Inside Length
1 in
Wall Thickness
0.065 in

Details

Color
Black
Wall Thickness Tolerance
0.055 to 0.075 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.