Zoro Homepage

S Caps-2.000-0.750-0.065-701-89-BLACK, 25PK

  • Mfr # 946200

  • Zoro # G006898783


product price: $32.85
/pk 25, $1.31/ea

Key Features

Color
Black
Wall Thickness
0.065 in
Inside Length
0.75 in
Inside Dia.
2 in
Wall Thickness Tolerance
0.055 to 0.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
946200
Zoro #
G006898783
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.065 in
Inside Length
0.75 in
Inside Dia.
2 in
Length Tolerance
0.688 to 0.812 in

Details

Color
Black
Wall Thickness Tolerance
0.055 to 0.075 in

Description

S Caps-2.000-0.750-0.065-701-89-BLACK-25 / BAG-STOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.