Zoro Homepage

S Caps-2.000-1.500-0.065-701-1R-RED, 60PK

  • Mfr # 008322

  • Zoro # G806899737


product price: $102.99
/pk 60, $1.72/ea
Free Shipping & Returns

Key Features

Color
Red
Wall Thickness Tolerance
0.055 to 0.075 in
Inside Length
1.5 in
Inside Dia.
2 in
Wall Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008322
Zoro #
G806899737
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.5 in
Inside Dia.
2 in
Wall Thickness
0.065 in
Length Tolerance
1.438 to 1.562 in

Details

Color
Red
Wall Thickness Tolerance
0.055 to 0.075 in

Description

S Caps-2.000-1.500-0.065-701-1R-RED-60 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.