Zoro Homepage

SIDE PULL PLUG-PS-100-LDPE-RED, 4500PK

  • Mfr # 838180

  • Zoro # G006898547


product price: $247.99
/pk 4500, $0.06/ea
Free Shipping & Returns

Key Features

Color
Red
Outside Dia.
0.58 to 0.667 in
Plug Length
0.5 in
Flange Dia.
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838180
Zoro #
G006898547
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.58 to 0.667 in
Plug Length
0.5 in
Flange Dia.
0.81 in

Details

Color
Red

Description

SIDE PULL PLUG-PS-100-LDPE-RED-4500/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.