Zoro Homepage

SIDE PULL PLUG-PS-125-LPDE-RED, 1000PK

  • Mfr # 060966

  • Zoro # G806899201


product price: $187.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Color
Red
Outside Dia.
0.69 to 0.788 in
Flange Dia.
0.94 in
Plug Length
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060966
Zoro #
G806899201
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.69 to 0.788 in
Flange Dia.
0.94 in
Plug Length
0.56 in

Details

Color
Red

Description

SIDE PULL PLUG-PS-125-LPDE-RED-1000/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.