Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIDE PULL PLUG-PS-165-LDPE-RED, 2500PK

  • Mfr # 464839

  • Zoro # G706899899


product price: $222.99
/pk 2500, $0.09/ea
Free Shipping & Returns

Key Features

Color
Red
Flange Dia.
1.13 in
Plug Length
0.63 in
Outside Dia.
0.866 to 0.975 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464839
Zoro #
G706899899
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
1.13 in
Plug Length
0.63 in
Outside Dia.
0.866 to 0.975 in

Details

Color
Red

Description

SIDE PULL PLUG-PS-165-LDPE-RED-2500/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.