Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIDE PULL PLUG-PS-170-LDPE-RED, 2500PK

  • Mfr # 753875

  • Zoro # G606899647


product price: $206.99
/pk 2500, $0.08/ea
Free Shipping & Returns

Key Features

Color
Red
Outside Dia.
0.915 to 1.04 in
Plug Length
0.69 in
Flange Dia.
1.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
753875
Zoro #
G606899647
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.915 to 1.04 in
Plug Length
0.69 in
Flange Dia.
1.16 in

Details

Color
Red

Description

SIDE PULL PLUG-PS-170-LDPE-RED-2500/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.