Zoro Homepage

SIDE PULL PLUG-PS-240-LPDE-RED, 200PK

  • Mfr # 024595

  • Zoro # G006898707


product price: $66.39
/pk 200, $0.33/ea

Key Features

Color
Red
Flange Dia.
1.75 in
Plug Length
0.88 in
Outside Dia.
1.447 to 1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024595
Zoro #
G006898707
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
1.75 in
Plug Length
0.88 in
Outside Dia.
1.447 to 1.6 in

Details

Color
Red

Description

SIDE PULL PLUG-PS-240-LPDE-RED-200/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.