Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIDE PULL PLUG-PS-65-LPDE-RED, 1000PK

  • Mfr # 743871

  • Zoro # G206899559


product price: $171.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Color
Red
Flange Dia.
0.66 in
Plug Length
0.38 in
Outside Dia.
0.447 to 0.513 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
743871
Zoro #
G206899559
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.66 in
Plug Length
0.38 in
Outside Dia.
0.447 to 0.513 in

Details

Color
Red

Description

SIDE PULL PLUG-PS-65-LPDE-RED-1000/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.