Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone-0.510-0.250-1.000-1.000-CLEAR,

  • Mfr # 487942

  • Zoro # G506898474


product price: $65.39
/pk 50, $1.31/ea

Key Features

Color
Clear
Plug Length
1 in
Outside Dia.
0.51 in
Inside Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487942
Zoro #
G506898474
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Outside Dia.
0.51 in
Inside Dia.
0.25 in

Details

Color
Clear

Description

Pull Plugs Silicone-0.510-0.250-1.000-1.000-CLEAR-50/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.