Zoro Homepage

Silicone Caps-0.100-0.500-0.060-FEO RED, 100PK

  • Mfr # 300676

  • Zoro # G006899384


product price: $41.29
/pk 100, $0.41/ea

Key Features

Color
Feo Red
Inside Length
0.5 in
Inside Dia.
0.1 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300676
Zoro #
G006899384
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.5 in
Inside Dia.
0.1 in
Wall Thickness
0.06 in

Details

Color
Feo Red

Description

Silicone Caps-0.100-0.500-0.060-FEO RED-100 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.