Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Plugs-0.375-0.250-0.750-YELLOW, 25PK

  • Mfr # 095935

  • Zoro # G206899085


product price: $19.39
/pk 25, $0.78/ea

Key Features

Color
Yellow
Plug Length
0.75 in
Inside Dia.
0.25 in
Outside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095935
Zoro #
G206899085
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.75 in
Inside Dia.
0.25 in
Outside Dia.
0.375 in

Details

Color
Yellow

Description

Silicone Plugs-0.375-0.250-0.750-YELLOW-25/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.