Zoro Homepage

Silicone Plugs-0.812-0.625-1.000-FEO RED, 25PK

  • Mfr # 822692

  • Zoro # G106898881


product price: $55.85
/pk 25, $2.23/ea

Key Features

Color
Feo Red
Outside Dia.
0.812 in
Inside Dia.
0.625 in
Plug Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822692
Zoro #
G106898881
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.812 in
Inside Dia.
0.625 in
Plug Length
1 in

Details

Color
Feo Red

Description

Silicone Plugs-0.812-0.625-1.000-FEO RED-25 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.