Zoro Homepage

Silicone Plugs-1.772-1.469-1.000-RED

  • Mfr # 777447

  • Zoro # G906898630


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Color
Red
Outside Dia.
1.772 in
Plug Length
1 in
Inside Dia.
1.469 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777447
Zoro #
G906898630
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1.772 in
Plug Length
1 in
Inside Dia.
1.469 in

Details

Color
Red

Description

-1 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.