Zoro Homepage

Silicone Plugs-5.000-3.500-2.000-RUSTY RED

  • Mfr # 067738

  • Zoro # G206899627


product price: $41.99
/ea

Key Features

Color
Rusty Red
Inside Dia.
3.5 in
Outside Dia.
5 in
Plug Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
067738
Zoro #
G206899627
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
3.5 in
Outside Dia.
5 in
Plug Length
2 in

Details

Color
Rusty Red

Description

-1/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.