Zoro Homepage

Square Caps-0.532-0.500-0.060-701-1R-RED, 1000PK

  • Mfr # 745679

  • Zoro # G406899755


product price: $344.99
/pk 1000, $0.34/ea
Free Shipping & Returns

Key Features

Color
Red
Inside Dia.
0.532 in
Wall Thickness
0.06 in
Length Tolerance
0.431 - 0.562 in
Inside Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745679
Zoro #
G406899755
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.532 in
Wall Thickness
0.06 in
Length Tolerance
0.431 - 0.562 in
Inside Length
0.5 in

Details

Color
Red

Description

Square Caps-0.532-0.500-0.060-701-1R-RED-1000/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.