
Square Caps-1.081-1.000-0.060-701-89-BLACK-FEN STOCK
Mfr # 930532
Zoro # G506899679
product price: $823.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length Tolerance
0.937 - 1.062 in
Wall Thickness
0.06 in
Inside Dia.
1.081 in
Inside Length
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930532
Zoro #
G506899679
UPC #
-
Country of Origin
United States
Dimensions
Length Tolerance
0.937 - 1.062 in
Wall Thickness
0.06 in
Inside Dia.
1.081 in
Inside Length
1 in
Details
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.