Zoro Homepage

Square Caps-1.344-1.000-0.060-701-1R-RED, 150PK

  • Mfr # 065152

  • Zoro # G906899514


product price: $202.99
/pk 150, $1.35/ea
Free Shipping & Returns

Key Features

Color
Red
Wall Thickness
0.06 in
Length Tolerance
0.937 - 1.062 in
Inside Length
1 in
Inside Dia.
1.344 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
065152
Zoro #
G906899514
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Length Tolerance
0.937 - 1.062 in
Inside Length
1 in
Inside Dia.
1.344 in

Details

Color
Red

Description

Square Caps-1.344-1.000-0.060-701-1R-RED-150/BAG-STOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.