Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SR Flange Covers-SR1025-0.060-701-19-YELLOW, 200PK

  • Mfr # 017238

  • Zoro # G906980205


product price: $266.99
/pk 200, $1.33/ea
Free Shipping & Returns

Key Features

Color
Yellow
Wall Thickness
0.06 in
Inside Dia.
0.9 to 1.025 in
Inside Length
0.375 to 0.625 in
Length Tolerance
0.563 - 0.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017238
Zoro #
G906980205
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Dia.
0.9 to 1.025 in
Inside Length
0.375 to 0.625 in
Length Tolerance
0.563 - 0.687 in

Details

Color
Yellow
Wall Thickness Tolerance
0.050 - 0.070 in

Description

SR Flange Covers-SR1025-0.060-701-19-YELLOW-200/BAG-STOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.