Zoro Homepage

SR Flange Covers-SR2900-0.070-701-19-YELLOW-STOCK

  • Mfr # 825942

  • Zoro # G006980129


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Inside Length
0.375 to 0.625 in
Inside Dia.
2.65 to 2.9 in
Wall Thickness
0.07 in
Color
Yellow
Length Tolerance
0.563 - 0.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825942
Zoro #
G006980129
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.375 to 0.625 in
Inside Dia.
2.65 to 2.9 in
Wall Thickness
0.07 in
Length Tolerance
0.563 - 0.687 in

Details

Color
Yellow
Wall Thickness Tolerance
0.060 - 0.080 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.