Zoro Homepage

SR Flange Covers-SR3125-0.070-701-19-YELLOW, 70PK

  • Mfr # 050018

  • Zoro # G306980119


product price: $179.99
/pk 70, $2.57/ea
Free Shipping & Returns

Key Features

Inside Dia.
2.9 to 3.125 in
Wall Thickness
0.07 in
Inside Length
0.375 to 0.625 in
Color
Yellow
Length Tolerance
0.563 - 0.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050018
Zoro #
G306980119
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2.9 to 3.125 in
Wall Thickness
0.07 in
Inside Length
0.375 to 0.625 in
Length Tolerance
0.563 - 0.687 in

Details

Color
Yellow
Wall Thickness Tolerance
0.050 - 0.070 in

Description

SR Flange Covers-SR3125-0.070-701-19-YELLOW-70/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.