Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tabs-0.615-0.750-0.055-701-89-BLACK,

  • Mfr # 516791

  • Zoro # G206980202


product price: $58.69
/pk 100, $0.59/ea

Key Features

Inside Length
0.75 in
Length Tolerance
0.688 - 0.812 in
Wall Thickness
0.055 in
Inside Dia.
0.615 in
Wall Thickness Tolerance
0.045 - 0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516791
Zoro #
G206980202
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.75 in
Length Tolerance
0.688 - 0.812 in
Wall Thickness
0.055 in
Inside Dia.
0.615 in

Details

Wall Thickness Tolerance
0.045 - 0.065 in
Color
Black

Description

EZ Tabs-0.615-0.750-0.055-701-89-BLACK-PKG 100 PCS/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.