Zoro Homepage

Tabs-0.735-0.750-0.055-714-89-BLACK,

  • Mfr # 003464

  • Zoro # G406980378


product price: $139.99
/pk 300, $0.47/ea
Free Shipping & Returns

Key Features

Inside Dia.
0.735 in
Inside Length
0.75 in
Color
Black
Wall Thickness
0.055 in
Wall Thickness Tolerance
0.045 - 0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003464
Zoro #
G406980378
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.735 in
Inside Length
0.75 in
Wall Thickness
0.055 in
Length Tolerance
0.688 - 0.812 in

Details

Color
Black
Wall Thickness Tolerance
0.045 - 0.065 in

Description

EZ Tabs-0.735-0.750-0.055-714-89-BLACK-300 / BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.