Tear Caps-CZ-25-LDPE-RED-DWG#6370-CZ-25 REV0, 6000PK

  • Mfr # 733499

  • Zoro # G406899083


product price:  $349.99
/pk 6000, $0.06/ea
Free Shipping & Returns

Key Features

Color
Red
Thread Size
5/8"-18
Inside Length
0.48 in
Inside Dia.
0.615 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
733499
Zoro #
G406899083
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-18
Inside Length
0.48 in
Inside Dia.
0.615 in

Details

Color
Red

Description

Tear Caps-CZ-25-LDPE-RED-DWG#6370-CZ-25 REV0-6000 / BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.