Zoro Homepage

Tear Caps-CZ-3/4-LDPE-RED, 3500PK

  • Mfr # 071719

  • Zoro # G406898833


product price: $359.99
/pk 3500, $0.10/ea
Free Shipping & Returns

Key Features

Color
Red
Inside Dia.
1.05 in
Thread Size
NPT 3/4-11-1/2 in
Inside Length
0.653 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
071719
Zoro #
G406898833
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
1.05 in
Thread Size
NPT 3/4-11-1/2 in
Inside Length
0.653 in

Details

Color
Red

Description

Tear Caps-CZ-3/4-LDPE-RED-3500 / BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.