Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tear Caps-CZ-35-LDPE-RED, 4000PK

  • Mfr # 658594

  • Zoro # G206899320


product price: $276.99
/pk 4000, $0.07/ea
Free Shipping & Returns

Key Features

Color
Red
Inside Dia.
0.74 in
Inside Length
0.56 in
Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
658594
Zoro #
G206899320
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
0.74 in
Inside Length
0.56 in
Thread Size
3/4"-16

Details

Color
Red

Description

Tear Caps-CZ-35-LDPE-RED-4000 / BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.