Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tear Caps-CZ-5-3/8-24-LDPE-RED, 1000PK

  • Mfr # 052886

  • Zoro # G406899649


product price: $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Red
Inside Dia.
0.365 in
Thread Size
3/8"-24
Inside Length
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
052886
Zoro #
G406899649
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
0.365 in
Thread Size
3/8"-24
Inside Length
0.44 in

Details

Color
Red

Description

Tear Caps-CZ-5-3/8-24-LDPE-RED-1000/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.