Zoro Homepage

THREADED CAP-CT-35-LDPE-RED, 500PK

  • Mfr # 536772

  • Zoro # G706980313


product price: $154.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Thread Size
7/8"-14
Inside Dia.
0.88 in
Color
Red
Inside Length
0.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536772
Zoro #
G706980313
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/8"-14
Inside Dia.
0.88 in
Inside Length
0.68 in

Details

Color
Red

Description

THREADED CAP-CT-35-LDPE-RED-500/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.