Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THREADED CAP-CT-40-LDPE-RED, 100PK

  • Mfr # 357470

  • Zoro # G406980231


product price: $47.19
/pk 100, $0.47/ea

Key Features

Inside Length
0.78 in
Inside Dia.
1.005 in
Color
Red
Thread Size
1-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
357470
Zoro #
G406980231
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.78 in
Inside Dia.
1.005 in
Thread Size
1-14

Details

Color
Red

Description

THREADED CAP-CT-40-LDPE-RED-100/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.