Zoro Homepage

THREADED CAP-CT-45-LDPE-RED, 1250PK

  • Mfr # 464860

  • Zoro # G006980150


product price: $155.99
/pk 1250, $0.12/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/16-12 in
Inside Dia.
1.068 in
Color
Red
Inside Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464860
Zoro #
G006980150
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/16-12 in
Inside Dia.
1.068 in
Inside Length
0.75 in

Details

Color
Red

Description

THREADED CAP-CT-45-LDPE-RED-1250/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.