Zoro Homepage

THREADED CAP-CT-5-LDPE-RED, 5000PK

  • Mfr # 602544

  • Zoro # G106979979


product price: $304.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Inside Length
0.47 in
Color
Red
Inside Dia.
0.38 in
Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602544
Zoro #
G106979979
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.47 in
Inside Dia.
0.38 in
Thread Size
3/8"-24

Details

Color
Red

Description

THREADED CAP-CT-5-LDPE-RED-5000/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.