Zoro Homepage

THREADED PLUG-PT-15-LDPE-RED, 1000PK

  • Mfr # 014060

  • Zoro # G206899375


product price: $234.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Color
Red
Plug Length
0.53 in
Thread Size
7/16"-20
Flange Dia.
0.62 in
Flange Thickness
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014060
Zoro #
G206899375
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.53 in
Thread Size
7/16"-20
Flange Dia.
0.62 in
Flange Thickness
0.19 in

Details

Color
Red

Description

THREADED PLUG-PT-15-LDPE-RED-1000/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.