Zoro Homepage

THREADED PLUG-PT-25-LDPE-RED, 100PK

  • Mfr # 084473

  • Zoro # G306899893


product price: $41.39
/pk 100, $0.41/ea

Key Features

Color
Red
Plug Length
0.5 in
Flange Dia.
0.81 in
Flange Thickness
0.25 in
Thread Size
9/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
084473
Zoro #
G306899893
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.5 in
Flange Dia.
0.81 in
Flange Thickness
0.25 in
Thread Size
9/16"-18

Details

Color
Red

Description

THREADED PLUG-PT-25-LDPE-RED-100/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.