Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing Inserts-RECTANGULAR-1/2 X 1-(16-18)-LDPE-BLACK, 100PK

  • Mfr # 098167

  • Zoro # G206971903


product price: $62.29
/pk 100, $0.62/ea

Key Features

Color
Black
Fits Pipe Size
1/2 X 1 in
Head Size
0.5 x 1 in
Gauge
(16-18)
Plug Length
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098167
Zoro #
G206971903
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1/2 X 1 in
Head Size
0.5 x 1 in
Plug Length
0.438 in

Details

Color
Black
Gauge
(16-18)

Description

Tubing Inserts-RECTANGULAR-1/2 X 1-(16-18)-LDPE-BLACK-100/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.