Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing Inserts-RECTANGULAR-2 X 3-(10-14)-LDPE-BLACK, 25PK

  • Mfr # 241116

  • Zoro # G006971905


product price: $100.99
/pk 25, $4.04/ea
Free Shipping & Returns

Key Features

Color
Black
Plug Length
0.52 in
Head Size
2 x 3 in
Fits Pipe Size
2 X 3 in
Gauge
(10-14)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241116
Zoro #
G006971905
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.52 in
Head Size
2 x 3 in
Fits Pipe Size
2 X 3 in

Details

Color
Black
Gauge
(10-14)

Description

Tubing Inserts-RECTANGULAR-2 X 3-(10-14)-LDPE-BLACK-25/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.