Zoro Homepage

Tubing Inserts-RECTANGULAR-3/4 X 1-1/2-(14-20) -LDPE-BLACK, 50PK

  • Mfr # 086223

  • Zoro # G506971986


product price: $64.55
/pk 50, $1.29/ea

Key Features

Color
Black
Fits Pipe Size
3/4 X 1-1/2 in
Gauge
(14-20)
Plug Length
0.438 in
Head Size
0.75 x 1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
086223
Zoro #
G506971986
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
3/4 X 1-1/2 in
Plug Length
0.438 in
Head Size
0.75 x 1.5 in

Details

Color
Black
Gauge
(14-20)

Description

Tubing Inserts-RECTANGULAR-3/4 X 1-1/2-(14-20)-LDPE-BLACK-50/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.