Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing Inserts-ROUND-1-1/4-(14-20) -LDPE-BLACK, 1800PK

  • Mfr # 415736

  • Zoro # G406971918


product price: $675.99
/pk 1800, $0.38/ea
Free Shipping & Returns

Key Features

Color
Black
Head Size
1.25 in
Plug Length
0.49 in
Fits Pipe Size
1-1/4 in
Gauge
(14-20)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415736
Zoro #
G406971918
UPC #
-
Country of Origin
United States

Dimensions

Head Size
1.25 in
Plug Length
0.49 in
Fits Pipe Size
1-1/4 in

Details

Color
Black
Gauge
(14-20)

Description

Tubing Inserts-ROUND-1-1/4-(14-20)-LDPE-BLACK-1800/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.