Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing Inserts-ROUND-1/2-(16-20) -LDPE-BLACK-STOCK

  • Mfr # 094178

  • Zoro # G106972000


product price: $1,105.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Gauge
(16-20)
Head Size
0.5 in
Plug Length
0.453 in
Fits Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
094178
Zoro #
G106972000
UPC #
-
Country of Origin
China

Dimensions

Head Size
0.5 in
Plug Length
0.453 in
Fits Pipe Size
1/2 in

Details

Color
Black
Gauge
(16-20)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.