Zoro Homepage

Tubing Inserts-SQUARE-1 3/4-(14-20)-LDPE-BLACK, 500PK

  • Mfr # 480800

  • Zoro # G606972005


product price: $528.99
/pk 500, $1.06/ea
Free Shipping & Returns

Key Features

Color
Black
Plug Length
0.78 in
Gauge
(14-20)
Fits Pipe Size
1.75 in
Head Size
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480800
Zoro #
G606972005
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.78 in
Fits Pipe Size
1.75 in
Head Size
1.75 in

Details

Color
Black
Gauge
(14-20)

Description

Tubing Inserts-SQUARE-1 3/4-(14-20)-LDPE-BLACK-500/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.