Pipet Tip, Racked Sterile, Pipetman, PK960 (Discontinued)
- Mfr # 7509-96RS
- Zoro # G4574814
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7509-96RS
Zoro #
G4574814
UPC #
-
Country of Origin
Unknown
Dimensions
Height
50 mm
Manufacturers Warranty Length
No Express Duration
Diameter
5.4 mm
Details
Item
Pipette Tip
Type
1-200ul Racked Sterile
Capacity
200uL
Material of Construction
PP
Special Features
Low Retention
Packaging
10 Racks Of 96
Color
Yellow
For Use With
Pipetman
Includes
960 Tips/10 Racks
Accessory Type
Pipette Tip
Description
Pipette Tip, 1-200ul Racked Sterile, Material of Construction PP, Capacity 200uL, Height 50 mm, Diameter 5.4 mm, Color Yellow, Special Features Low Retention, For Use With Pipetman, 10 Racks Of 96 Packaging, Includes 960 Tips/10 Racks, Manufacturers Warranty Length No Express Duration, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.